5HP Surface Aerator
- Mfr # 5.3AF100
- Zoro # G022903676
product price:Â
$
11,073.99
/ea
Key Features
Electrical Connection Type
Hardwired
Surface Acreage
5 acre
Phase
Three
Cord Length
100 ft
Maximum RPM
1,750 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5.3AF100
- Zoro #
- G022903676
- UPC #
- 727168503104
- Country of Origin
- United States
- Electrical Connection Type
- Hardwired
- Surface Acreage
- 5 acre
- Phase
- Three
- Maximum RPM
- 1,750 RPM
- Mounting Orientation
- Floating
- Compatible with Media Type
- Saltwater
- Includes
- Float and Mounting Hardware, Motor Unit, Power Cord
- Nameplate Voltage
- 230V AC
- Housing Material
- Stainless Steel
- Standards
- CSA, ETL, UL
- Motor Type
- 3-Phase
- Features
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
- Duty Cycle
- Continuous
- Amps
- 18 A
- GFCI
- Yes
- Frequency
- 60 Hz
- Seal Material
- Carbon/Ceramic
- Item
- Surface Aerator
- Horsepower
- 5 hp
Dimensions
- Cord Length
- 100 ft
- Overall Height
- 28 in
- Wire Rope Length
- 7.3 in
- Manufacturer Warranty Length
- 3 yr
- Overall Width
- 51 in
- Minimum Depth Required
- 26 in
- Overall Length
- 7.3 in
- Length
- 7.3 in
- Fits Chest Size
- Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use
Description
Surface Aerator, Horsepower 5 hp, Nameplate Voltage 230V AC, Surface Acreage 5 acre, Minimum Depth Required 26 in, Cord Length 100 ft, Amps 18 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Power Cords can be Protected with a Flex Sleeve Cord Protector, Proven Performance for Continuous, Supplemental, or Emergency use, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.