Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kasco Aeration System, 1 HP, 11.3A, Cord 50 ft. L 4400CDM050

Aeration System, 1 HP, 11.3A, Cord 50 ft. L (Discontinued)

  • Mfr # 4400CDM050
  • Zoro # G9872558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400CDM050
Zoro #
G9872558
UPC #
727168440225
Country of Origin
Multiple

Dimensions

Max. Spray Height
1 ft 6 in
Cord Length
50 ft
Max. Spray Width
20 ft
Manufacturers Warranty Length
2 yr
Width
13 in
Height
23 in
Cord Size
12/3
Length
13 in

Details

Item
Pond Surface Aeration System
HP
1 hp
Voltage
120V
Includes
Universal Dock Mount
Full Load Amps
11.3 A
Duty
Continuous
Motor Enclosure
304 Stainless Steel
Cord Type
SJTOW
Installation Position
Horizontal or Vertical
Amps
11.3 A
Housing Material
Marine-Grade Stainless Steel
Seal Material
Carbon and Ceramic
Agency Compliance
CSA/ETL/UL
Impeller Type
Propeller
Motor RPM
1,750 RPM
Hz
60
Features
Creates Directional Flow of Water to Address Several Water Quality Concerns
Motor Type
Permanent Split Capacitor
Phase
1
Impeller Material
Composite
Bearing Type
Ball
Thermal Protection
Yes
Overload Protection
yes

Description

Pond Surface Aeration System, 1 hp HP, Voltage 120V, Full Load Amps 11.3 A, Cord Length 50 ft, Max. Spray Width 20 ft, Max. Spray Height 1 ft 6 in, Length 13 in, Width 13 in, Height 23 in, 60 Hz, Installation Position Horizontal or Vertical, Motor Type Permanent Split Capacitor, Motor RPM 1,750 RPM, Continuous Duty, Overload Protection Yes, Includes Universal Dock Mount, Impeller Material Composite, Seal Material Carbon and Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.