Zoro Homepage
This item is Discontinued.
Kasco Aeration System, 1 HP, 11.3A, Cord 50 ft. L 4400CF050

Aeration System, 1 HP, 11.3A, Cord 50 ft. L (Discontinued)

  • Mfr # 4400CF050
  • Zoro # G9872418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400CF050
Zoro #
G9872418
UPC #
727168440188
Country of Origin
United States

Dimensions

Max. Spray Height
1 ft 6 in
Cord Length
50 ft
Max. Spray Width
20 ft
Cord Size
14/3
Manufacturers Warranty Length
2 yr
Length
13 in
Width
13 in
Height
23 in

Description

Pond Surface Aeration System, 1 hp HP, Voltage 120V, Full Load Amps 11.3 A, Cord Length 50 ft, Max. Spray Width 20 ft, Max. Spray Height 1 ft 6 in, Length 13 in, Width 13 in, Height 23 in, 60 Hz, Installation Position Horizontal or Vertical, Motor Type Permanent Split Capacitor, Motor RPM 1,750 RPM, Continuous Duty, Overload Protection Yes, Includes (2) 50 ft Mooring Ropes, Float Connection Hardware, Horizontal Float, Impeller Material Composite, Seal Material Carbon and Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.