Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kasco Aeration System, 3/4 HP, 6.1A, Cord 200ft L 3400CF200

Aeration System, 3/4 HP, 6.1A, Cord 200ft L (Discontinued)

  • Mfr # 3400CF200
  • Zoro # G9872250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400CF200
Zoro #
G9872250
UPC #
727168340181
Country of Origin
United States

Dimensions

Max. Spray Height
1 ft 6 in
Cord Length
200 ft
Max. Spray Width
20 ft
Cord Size
12/3
Width
13 in
Length
13 in
Height
23 in
Manufacturers Warranty Length
2 yr

Details

Item
Pond Surface Aeration System
HP
3/4 hp
Voltage
120V
Includes
(2) 50 ft Mooring Ropes, Float Connection Hardware, Horizontal Float
Full Load Amps
6.7 A
Duty
Continuous
Features
Creates Directional Flow of Water to Address Several Water Quality Concerns
Impeller Type
Propeller
Seal Material
Carbon and Ceramic
Bearing Type
Ball
Motor Type
Permanent Split Capacitor
Hz
60
Thermal Protection
Yes
Amps
6.1 A
Installation Position
Horizontal or Vertical
Cord Type
SJTOW
Impeller Material
Composite
Motor RPM
1,750 RPM
Agency Compliance
CSA/ETL/UL
Motor Enclosure
304 Stainless Steel
Housing Material
Marine-Grade Stainless Steel
Overload Protection
yes
Phase
1

Description

Pond Surface Aeration System, 3/4 hp HP, Voltage 120V, Full Load Amps 6.7 A, Cord Length 200 ft, Max. Spray Width 20 ft, Max. Spray Height 1 ft 6 in, Length 13 in, Width 13 in, Height 23 in, 60 Hz, Installation Position Horizontal or Vertical, Motor Type Permanent Split Capacitor, Motor RPM 1,750 RPM, Continuous Duty, Overload Protection Yes, Includes (2) 50 ft Mooring Ropes, Float Connection Hardware, Horizontal Float, Impeller Material Composite, Seal Material Carbon and Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.