Zoro Homepage

Electric Aeration System

  • Mfr # RAH1-PM

  • Zoro # G9871900


product price: $2,214.00
/ea
Free Shipping & Returns

Key Features

Includes
PVC Fittings, Valve Box
Manufacturers Warranty Length
2 yr
Features
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition
Phase
Single
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAH1-PM
Zoro #
G9871900
UPC #
727168603156
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
2 yr
Cabinet Height
12 in
Tubing Diameter
3/8 in
Minimum Depth Required
8 ft
Bubble Size
3 to 5 mm
Manufacturer Warranty Length
15 yr (Tubing), 3 yr (Compressor), Lifetime (Cabinet), Lifetime (Diffuser)
Cabinet Width
12 in
Air Tubing Roll Length
100 ft
Cabinet Depth
12 in
Air Tubing Diameter
3/8 in

Details

Item
Diffuser System
Includes
PVC Fittings, Valve Box
Features
Creates Open Water Preventing Ice Damage, Designed for Continuous Operation, No Electricity Required in the Water, Speeds Up Organic Decomposition
Phase
Single
Standards
CSA Certified, UL Listed
Compatible with Media Type
Freshwater
Number of Air Tubing Rolls
1
Duty Cycle
Continuous
Horsepower
1/4 hp
Mount Material
Aluminum
Thermal Overload Protection
Yes
Mount Finish
Powder Coated
Diffuser Frame Material
Stainless Steel
Active Surface Area
452 sq ft
Compressor Mount Type
Post Mount Cabinet
Diffuser Hose Material
Polyethylene, Rubber
Air Flow Rate (Minimum)
158 scfm
Number of Compressors
1
Number of Diffusers
1
Compressor Mount Material
Powder Coated Aluminum
Air Flow Rate (Maximum)
3.2 cfm
Frequency
60 Hz
Bubble Type
Fine
Intake Type
Barbed

Description

Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 3.2 cfm, Air Flow Rate (Minimum) 158 scfm, Active Surface Area 452 sq ft, Minimum Depth Required 8 ft, Bubble Type Fine, Bubble Size 3 to 5 mm, Number of Air Tubing Rolls 1, Number of Compressors 1, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 12 in, Cabinet Height 12 in, Cabinet Width 12 in, Compatible with Media Type Freshwater, Compressor Mount Material Powder Coated Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.