Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting System, 3 Lamps, 19W, Cord 400ft L

  • Mfr # LED3S19400

  • Zoro # G9872880


product price: $3,280.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
19 W
Housing Material
304 Stainless Steel
Voltage
120V AC
Watts
19 W
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED3S19400
Zoro #
G9872880
UPC #
727168411423
Country of Origin
United States

Dimensions

Conduit Size
2 in SJTOW
Cord Length
400 ft
Manufacturer Warranty Length
3 yr
Overall Width
6.65 in

Details

Lamp Watts
19 W
Item
Pond Light System
Housing Material
304 Stainless Steel
Voltage
120V AC
Watts
19 W
Number of Lamps
3
Lamp Type
Led
For Use With
Kasco's J and VFX Fountains
Includes
(4) Light Kits
Application
Decorative Water Feature Using A Kasco Fountain
Electrical Connection Type
Plug-In
Compatible with Manufacturer Model Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
Features
Energy Efficient Lighting, Industrial Strength Design, Salt Water Compatible, Warm LED Light Output
Lighting Technology
LED
Mount Type
Bracket
Included Lens Colors
Amber, Blue, Green, Red
Power Source
Electric Power Cord
Brightness (Maximum)
1,700 lm
Nameplate Voltage
120V AC
Number of Lights
3
Power Consumption
19 W
Standards
CSA Certified, NEC Certified, UL Listed
Frequency
60 Hz
Compatible with Brand
Kasco
Compatible with Series
J; VFX
Power Output
19 W
Compatible Manufacturer Part Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
Compatible Manufacturer Model Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
For Use With Mfr. Model Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
Compatible with Manufacturer Model No.
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
Compatible with Mfr. Model No.
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
For Use with Mfr Model Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
Compatible Pump Manufacturer Part Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200
Compatible Mfr. Model Number
2400VFX050, 2400VFX100, 2400VFX150, 3.1JF100, 3.1JF150, 3.1JF200, 3.1JF250, 3400HVFX100, 3400JF050, 3400JF100, 3400JF150, 3400VFX050, 3400VFX100, 3400VFX150, 4400HJF100, 4400HVFX100, 4400HVFX150, 4400JF100, 4400JF150, 4400VFX100, 4400VFX150, 4400VFX200, 5.1JF100, 5.1JF150, 5.1JF200, 5.1VFX200, 8400JF100, 8400JF150, 8400JF200, 8400JF250, 8400VFX100, 8400VFX150, 8400VFX200

Description

Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.