Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Aerating Fountain System, 17 In. L

  • Mfr # 2400VFX150

  • Zoro # G9956895


product price: $2,681.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
1/2 hp
Voltage
120v
Spray Pattern
High flow V shaped pattern 5 ft high by 15 ft Wide
Max. Spray Height
5 ft
Cord Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400VFX150
Zoro #
G9956895
UPC #
727168240504
Country of Origin
United States

Dimensions

Max. Spray Height
5 ft
Cord Length
150 ft
Max. Spray Width
15 ft
Length
17 in
Height
28 in
Width
28 in
Minimum Depth Required
15 in
Spray Width (Maximum)
15 ft
Overall Height
28 in
Overall Width
28 in
Overall Length
17 in
Manufacturer Warranty Length
2 yr
Spray Height (Maximum)
5 ft

Details

Item
Fountain Aerator
HP
1/2 hp
Voltage
120v
Spray Pattern
High flow V shaped pattern 5 ft high by 15 ft Wide
Includes
Control Panel, Float With Screen, Mooring Lines, Motor Unit
Full Load Amps
5.6 A
Duty
Continuous
Agency Compliance
cETL to UL and CSA Standards
Motor Type
PSC
Cord Type
SJTOW
Impeller Material
Delrin Thermoplastic
Overload Protection
Yes
Seal Material
Carbon Ceramic
Installation Position
Vertical and Floating in Water
Inlet
Screen/ Flooded
Motor RPM
1,750 RPM
Features
Top Intake for Shallow Water Operation, Saltwater Compatible
Hz
60
Phase
Single
Amps
5.6 A
Max. GPM for Water
100
Thermal Overload Protection
Yes
Nameplate Voltage
120V AC
Electrical Connection Type
Plug-In
Horsepower
1/2 hp
Standards
CSA Certified, ETL Listed, NEC Certified, UL Listed
Maximum RPM
1,750 RPM
Spray Patterns
Single Tier
Duty Cycle
Continuous
Maximum Flow Rate
100 gpm
Surface Acreage
1/2 acre
Number of Spray Patterns
1
Frequency
60 Hz
Intake Type
Screened
Compatible Grainger Part Number
54EM52; 54EM55; 54EM60; 54EM61; 54EM62; 54EM63; 54EM64

Description

Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 1/2 hp, Minimum Depth Required 15 in, Surface Acreage 1/2 acre, Spray Width (Maximum) 15 ft, Spray Height (Maximum) 5 ft, Spray Patterns High Flow V Pattern, Cord Length 150 ft, Amps 5.6 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Saltwater Compatible, Maximum Flow Rate 100 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.