Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Aerating Fountain System, 19 In. L

  • Mfr # 4400HVFX100

  • Zoro # G9959345


product price: $4,640.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

HP
1 hp
Voltage
240V
Spray Pattern
High Flow V Pattern 8 ft High x 28 ft Wide
Max. Spray Height
8 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400HVFX100
Zoro #
G9959345
UPC #
727168441116
Country of Origin
United States

Dimensions

Max. Spray Height
8 ft
Cord Length
100 ft
Max. Spray Width
28 ft
Length
19 in
Width
28 in
Height
28 in
Minimum Depth Required
19 in
Manufacturer Warranty Length
2 yr
Overall Length
19 in
Overall Height
28 in
Spray Height (Maximum)
8 ft
Overall Width
28 in
Spray Width (Maximum)
28 ft

Details

Item
Fountain Aerator
HP
1 hp
Voltage
240V
Spray Pattern
High Flow V Pattern 8 ft High x 28 ft Wide
Includes
Assembled Motor Unit, Power Control Panel, (2) 50 in Braided Nylon Mooring Lines, UV Resistant High Density Thermoplastic Float
Full Load Amps
5.7 A
Duty
Continuous
Motor RPM
1,750 RPM
Overload Protection
yes
Agency Compliance
cETL, CSA Standards, UL
Inlet
Screen/ Flooded
Motor Type
PSC
Installation Position
Vertical and Floating in Water
Cord Type
SJTOW
Seal Material
Carbon Ceramic
Hz
60
Features
Top Intake for Shallow Water Operation
Impeller Material
Grivory Thermoplastic
Amps
5.7 A
Phase
Single
Max. GPM for Water
200
Thermal Overload Protection
Yes
Surface Acreage
1 acre
Horsepower
1 hp
Maximum RPM
1,750 RPM
Maximum Flow Rate
200 gpm
Nameplate Voltage
240V AC
Spray Patterns
Single Tier
Duty Cycle
Continuous
Standards
CSA Certified, ETL Listed, NEC Certified, UL Listed
Frequency
60 Hz
Intake Type
Screened
Number of Spray Patterns
1
Electrical Connection Type
Plug-In
Compatible Grainger Part Number
54EM52; 54EM55; 54EM60; 54EM61; 54EM62; 54EM63; 54EM64

Description

Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Surface Acreage 1 acre, Spray Width (Maximum) 28 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 100 ft, Amps 5.7 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.