Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Aerating Fountain System, 19 In. L

  • Mfr # 4400VFX150

  • Zoro # G9959354


product price: $3,573.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
1 hp
Voltage
120v
Spray Pattern
High Flow V Pattern 8 ft High x 28 ft Wide
Max. Spray Height
8 ft
Cord Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400VFX150
Zoro #
G9959354
UPC #
727168441376
Country of Origin
United States

Dimensions

Max. Spray Height
8 ft
Cord Length
150 ft
Max. Spray Width
26 ft
Width
28 in
Length
19 in
Height
28 in
Minimum Depth Required
19 in
Overall Width
28 in
Overall Length
19 in
Overall Height
28 in
Manufacturer Warranty Length
2 yr
Spray Height (Maximum)
8 ft
Spray Width (Maximum)
26 ft

Details

Item
Fountain Aerator
HP
1 hp
Voltage
120v
Spray Pattern
High Flow V Pattern 8 ft High x 28 ft Wide
Includes
Assembled Motor Unit, Power Control Panel, (2) 50 in Braided Nylon Mooring Lines, UV Resistant High Density Thermoplastic Float
Full Load Amps
11.3 A
Duty
Continuous
Agency Compliance
cETL, CSA Standards, UL
Hz
60
Features
Top Intake for Shallow Water Operation
Motor RPM
1,750 RPM
Seal Material
Carbon Ceramic
Motor Type
PSC
Impeller Material
Grivory Thermoplastic
Overload Protection
Yes
Installation Position
Vertical and Floating in Water
Cord Type
SJTOW
Inlet
Screen/ Flooded
Amps
11.3 A
Phase
Single
Max. GPM for Water
200
Spray Patterns
Single Tier
Frequency
60 Hz
Maximum RPM
1,750 RPM
Nameplate Voltage
120V AC
Duty Cycle
Continuous
Intake Type
Screened
Standards
CSA Certified, ETL Listed, NEC Certified, UL Listed
Surface Acreage
1 acre
Electrical Connection Type
Plug-In
Maximum Flow Rate
200 gpm
Thermal Overload Protection
Yes
Number of Spray Patterns
1
Horsepower
1 hp
Compatible Grainger Part Number
54EM46; 54EM52; 54EM55; 54EM60; 54EM61; 54EM62; 54EM63; 54EM64

Description

Fountain Aerator, Nameplate Voltage 120V AC, Horsepower 1 hp, Minimum Depth Required 19 in, Surface Acreage 1 acre, Spray Width (Maximum) 26 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 150 ft, Amps 11.3 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Impeller Material Grivory Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.