Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Aerating Fountain System, 50 In. W

  • Mfr # 8400VFX100

  • Zoro # G9959327


product price: $8,254.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

HP
2 hp
Voltage
240V
Spray Pattern
High Flow V Pattern 8 ft High x 32 ft Wide
Max. Spray Height
8 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400VFX100
Zoro #
G9959327
UPC #
727168840575
Country of Origin
United States

Dimensions

Max. Spray Height
8 ft
Cord Length
100 ft
Max. Spray Width
32 ft
Length
23 in
Width
50 in
Height
50 in
Spray Height (Maximum)
8 ft
Spray Width (Maximum)
32 ft
Overall Width
50 in
Minimum Depth Required
20 in
Overall Height
50 in
Manufacturer Warranty Length
3 yr
Overall Length
23 in

Details

Item
Fountain Aerator
HP
2 hp
Voltage
240V
Spray Pattern
High Flow V Pattern 8 ft High x 32 ft Wide
Includes
Assembled Motor Unit, Power Control Panel, (3) 50 in Braided Nylon Mooring Lines, UV Resistant High Density Thermoplastic Float
Full Load Amps
11 A
Duty
Continuous
Inlet
Screen/ Flooded
Motor Type
PSC
Seal Material
Silicon Carbide
Motor RPM
1,750 RPM
Impeller Material
Delrin Thermoplastic
Agency Compliance
cETL, CSA Standards, UL
Overload Protection
Yes
Features
Top Intake for Shallow Water Operation
Installation Position
Vertical and Floating in Water
Cord Type
SJTOW
Hz
60
Amps
11 A
Phase
Single
Max. GPM for Water
340
Spray Patterns
Single Tier
Surface Acreage
2 acre
Duty Cycle
Continuous
Nameplate Voltage
240V AC
Horsepower
2 hp
Electrical Connection Type
Plug-In
Number of Spray Patterns
1
Intake Type
Screened
Maximum Flow Rate
340 gpm
Standards
CSA Certified, ETL Listed, NEC Certified, UL Listed
Thermal Overload Protection
Yes
Frequency
60 Hz
Maximum RPM
1,750 RPM
Compatible Grainger Part Number
54EM52; 54EM55; 54EM60; 54EM61; 54EM62; 54EM63; 54EM64

Description

Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Surface Acreage 2 acre, Spray Width (Maximum) 32 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 100 ft, Amps 11 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 340 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.