Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Aerating Fountain System, 50 In. W

  • Mfr # 8400VFX150

  • Zoro # G9959311


product price: $7,848.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

HP
2 hp
Voltage
240V
Spray Pattern
High Flow V Pattern 8 ft High x 32 ft Wide
Max. Spray Height
8 ft
Cord Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400VFX150
Zoro #
G9959311
UPC #
727168840582
Country of Origin
United States

Dimensions

Max. Spray Height
8 ft
Cord Length
150 ft
Max. Spray Width
32 ft
Width
50 in
Length
23 in
Height
50 in
Overall Length
23 in
Spray Height (Maximum)
8 ft
Overall Height
50 in
Minimum Depth Required
20 in
Spray Width (Maximum)
32 ft
Manufacturer Warranty Length
3 yr
Overall Width
50 in

Details

Item
Fountain Aerator
HP
2 hp
Voltage
240V
Spray Pattern
High Flow V Pattern 8 ft High x 32 ft Wide
Includes
Assembled Motor Unit, Power Control Panel, (3) 50 in Braided Nylon Mooring Lines, UV Resistant High Density Thermoplastic Float
Full Load Amps
11 A
Duty
Continuous
Seal Material
Silicon Carbide
Features
Top Intake for Shallow Water Operation
Agency Compliance
cETL, CSA Standards, UL
Impeller Material
Delrin Thermoplastic
Installation Position
Vertical and Floating in Water
Overload Protection
Yes
Motor RPM
1,750 RPM
Inlet
Screen/ Flooded
Motor Type
PSC
Hz
60
Cord Type
SJTOW
Amps
11 A
Phase
Single
Max. GPM for Water
340
Spray Patterns
Single Tier
Thermal Overload Protection
Yes
Duty Cycle
Continuous
Surface Acreage
2 acre
Electrical Connection Type
Plug-In
Standards
CSA Certified, ETL Listed, NEC Certified, UL Listed
Intake Type
Screened
Frequency
60 Hz
Number of Spray Patterns
1
Horsepower
2 hp
Maximum Flow Rate
340 gpm
Nameplate Voltage
240V AC
Maximum RPM
1,750 RPM
Compatible Grainger Part Number
54EM52; 54EM55; 54EM60; 54EM61; 54EM62; 54EM63; 54EM64

Description

Fountain Aerator, Nameplate Voltage 240V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Surface Acreage 2 acre, Spray Width (Maximum) 32 ft, Spray Height (Maximum) 8 ft, Spray Patterns High Flow V Pattern, Cord Length 150 ft, Amps 11 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Top Intake for Shallow Water Operation, Maximum Flow Rate 340 gpm, Frequency 60 Hz, Impeller Material Delrin Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.