Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Decorative Fountain System, 23 In. L

  • Mfr # 8400JF200

  • Zoro # G9959467


product price: $7,193.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
2 hp
Voltage
240V
Spray Pattern
(6) Spray Patterns, Height x Width of Patterns: Linden = 18 ft x 30 ft, Willow = 12-1/2 ft x 28 ft, Juniper = 8 ft x 46 ft, Redwood = 22 ft x 7 ft, Spruce = 19 ft x 10 ft, Birch = 12 ft x 11 ft
Max. Spray Height
22 ft
Cord Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400JF200
Zoro #
G9959467
UPC #
727168840490
Country of Origin
United States

Dimensions

Max. Spray Height
22 ft
Cord Length
200 ft
Max. Spray Width
46 ft
Height
50 in
Width
50 in
Length
23 in
Spray Height (Maximum)
22 ft
Overall Length
23 in
Minimum Depth Required
20 in
Overall Height
50 in
Spray Width (Maximum)
46 ft
Manufacturer Warranty Length
3 yr
Overall Width
50 in

Details

Item
Fountain Pump
HP
2 hp
Voltage
240V
Spray Pattern
(6) Spray Patterns, Height x Width of Patterns: Linden = 18 ft x 30 ft, Willow = 12-1/2 ft x 28 ft, Juniper = 8 ft x 46 ft, Redwood = 22 ft x 7 ft, Spruce = 19 ft x 10 ft, Birch = 12 ft x 11 ft
Includes
(6) Nozzle Spray Patterns. Rain-Proof Control Center with 20 Amp GFCB, 24 hr Adjustable Timer and Adjustable Timer for Optional Light Kit.
Full Load Amps
10 A
Duty
Continuous
Cord Type
SJTOW
Hz
60
Overload Protection
Yes
Motor Type
PSC
Seal Material
Silicon Carbide
Installation Position
Vertical and Floating in Water
Motor RPM
1,750 RPM
Impeller Material
Polypropylene
Agency Compliance
cETL, CSA Standards, UL
Inlet
Screen/ Flooded
Features
Accepts Optional Light Kit Mfr. No. LR375
Phase
Single
Housing Material
Stainless Steel
Amps
10 A
Max. GPM for Water
200
Spray Patterns
Geyser, Single Tier, Two Tier
Maximum Flow Rate
200 gpm
Number of Spray Patterns
5
Horsepower
2 hp
Electrical Connection Type
Hardwired
Duty Cycle
Continuous
Pump Mounting Orientation
Submersible
Thermal Overload Protection
Yes
Compatible with Media Type
Oxygen
Frequency
60 Hz
Standards
ETL Listed
Nameplate Voltage
240V AC
Maximum RPM
1,750 RPM

Description

Fountain Pump, Nameplate Voltage 240V AC, Horsepower 2 hp, Minimum Depth Required 20 in, Spray Height (Maximum) 22 ft, Spray Width (Maximum) 46 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 200 ft, Amps 10 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 200 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.