Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Decorative Fountain System, 26 In. L

  • Mfr # 3.1JF100

  • Zoro # G9959451


product price: $8,728.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
3 hp
Voltage
240V
Spray Pattern
(6) Spray Patterns, Height x Width of Patterns: Linden = 19 ft x35 ft, Willow = 13 ft x 35 ft, Juniper = 9 ft x 48 ft, Redwood = 24 ft x 8 ft, Spruce = 21 ft x 13 ft, Birch = 14-1/2 ft x 10 ft
Max. Spray Height
24 ft
Cord Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.1JF100
Zoro #
G9959451
UPC #
727168301403
Country of Origin
United States

Dimensions

Max. Spray Height
24 ft
Cord Length
100 ft
Max. Spray Width
48 ft
Width
50 in
Length
26 in
Height
50 in
Spray Height (Maximum)
24 ft
Spray Width (Maximum)
48 ft
Manufacturer Warranty Length
5 yr
Minimum Depth Required
24 in
Overall Length
26 in
Overall Height
50 in
Overall Width
50 in

Details

Item
Fountain Pump
HP
3 hp
Voltage
240V
Spray Pattern
(6) Spray Patterns, Height x Width of Patterns: Linden = 19 ft x35 ft, Willow = 13 ft x 35 ft, Juniper = 9 ft x 48 ft, Redwood = 24 ft x 8 ft, Spruce = 21 ft x 13 ft, Birch = 14-1/2 ft x 10 ft
Includes
(6) Nozzle Spray Patterns. Rain-Proof Control Center with 20 Amp GFCB, 24 hr Adjustable Timer and Adjustable Timer for Optional Light Kit.
Full Load Amps
13.4 A
Duty
Continuous
Inlet
Screen/ Flooded
Motor RPM
1,750 RPM
Agency Compliance
cETL, CSA Standards, UL
Features
Accepts Optional Light Kit Mfr. No. LR375
Motor Type
PSC
Overload Protection
Yes
Hz
60
Impeller Material
Polypropylene
Seal Material
Silicon Carbide
Cord Type
SJTOW
Installation Position
Vertical and Floating in Water
Housing Material
Stainless Steel
Phase
Single
Amps
13.4 A
Max. GPM for Water
230
Frequency
60 Hz
Compatible with Media Type
Oxygen
Electrical Connection Type
Hardwired
Thermal Overload Protection
Yes
Nameplate Voltage
240V AC
Standards
ETL Listed
Spray Patterns
Geyser, Single Tier, Two Tier
Pump Mounting Orientation
Submersible
Maximum Flow Rate
230 gpm
Duty Cycle
Continuous
Maximum RPM
1,750 RPM
Horsepower
3 hp
Number of Spray Patterns
5
Compatible Grainger Part Number
54EM52, 54EM55, 54EM60, 54EM61, 54EM62, 54EM63, 54EM64, 54EM69

Description

Fountain Pump, Nameplate Voltage 240V AC, Horsepower 3 hp, Minimum Depth Required 24 in, Spray Height (Maximum) 24 ft, Spray Width (Maximum) 48 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 100 ft, Amps 13.4 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 230 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.