Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Decorative Fountain System, 26 In. L

  • Mfr # 3.1JF150

  • Zoro # G9959442


product price: $8,936.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
3 hp
Voltage
240V
Spray Pattern
(6) Spray Patterns, Height x Width of Patterns: Linden = 19 ft x35 ft, Willow = 13 ft x 35 ft, Juniper = 9 ft x 48 ft, Redwood = 24 ft x 8 ft, Spruce = 21 ft x 13 ft, Birch = 14-1/2 ft x 10 ft
Max. Spray Height
24 ft
Cord Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.1JF150
Zoro #
G9959442
UPC #
727168301410
Country of Origin
United States

Dimensions

Max. Spray Height
24 ft
Cord Length
150 ft
Max. Spray Width
48 ft
Length
26 in
Height
50 in
Width
50 in
Overall Length
26 in
Manufacturer Warranty Length
5 yr
Spray Height (Maximum)
24 ft
Overall Height
50 in
Minimum Depth Required
24 in
Overall Width
50 in
Spray Width (Maximum)
48 ft

Details

Item
Fountain Pump
HP
3 hp
Voltage
240V
Spray Pattern
(6) Spray Patterns, Height x Width of Patterns: Linden = 19 ft x35 ft, Willow = 13 ft x 35 ft, Juniper = 9 ft x 48 ft, Redwood = 24 ft x 8 ft, Spruce = 21 ft x 13 ft, Birch = 14-1/2 ft x 10 ft
Includes
(6) Nozzle Spray Patterns. Rain-Proof Control Center with 20 Amp GFCB, 24 hr Adjustable Timer and Adjustable Timer for Optional Light Kit.
Full Load Amps
13.4 A
Duty
Continuous
Features
Accepts Optional Light Kit Mfr. No. LR375
Motor Type
PSC
Impeller Material
Polypropylene
Hz
60
Overload Protection
Yes
Installation Position
Vertical and Floating in Water
Inlet
Screen/ Flooded
Motor RPM
1,750 RPM
Cord Type
SJTOW
Agency Compliance
cETL, CSA Standards, UL
Seal Material
Silicon Carbide
Amps
13.4 A
Phase
Single
Housing Material
Stainless Steel
Max. GPM for Water
230
Duty Cycle
Continuous
Thermal Overload Protection
Yes
Maximum Flow Rate
230 gpm
Pump Mounting Orientation
Submersible
Maximum RPM
1,750 RPM
Nameplate Voltage
240V AC
Standards
ETL Listed
Compatible with Media Type
Oxygen
Frequency
60 Hz
Horsepower
3 hp
Spray Patterns
Geyser, Single Tier, Two Tier
Electrical Connection Type
Hardwired
Number of Spray Patterns
5
Compatible Grainger Part Number
54EM52, 54EM55, 54EM60, 54EM61, 54EM62, 54EM63, 54EM64, 54EM70

Description

Fountain Pump, Nameplate Voltage 240V AC, Horsepower 3 hp, Minimum Depth Required 24 in, Spray Height (Maximum) 24 ft, Spray Width (Maximum) 48 ft, Spray Patterns Birch, Juniper, Linden, Redwood, Spruce, Willow, Cord Length 150 ft, Amps 13.4 A, Compatible with Media Type Oxygen, Duty Cycle Continuous, Electrical Connection Type Hardwired, Maximum Flow Rate 230 gpm, Frequency 60 Hz, Housing Material Stainless Steel, Impeller Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.