Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Surface Aeration System, 28 In. W

  • Mfr # 3400HAF100

  • Zoro # G9959284


product price: $1,720.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
240V
Max. Spray Height
1 ft 9 in
Cord Length
100 ft
Includes
Float and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400HAF100
Zoro #
G9959284
UPC #
727168340488
Country of Origin
United States

Dimensions

Max. Spray Height
1 ft 9 in
Cord Length
100 ft
Max. Spray Width
4 ft 6 in
Height
28 in
Width
28 in
Length
18 in
Overall Width
28 in
Overall Height
28 in
Manufacturer Warranty Length
2 yr
Minimum Depth Required
17.5 in
Overall Length
18 in

Details

Item
Surface Aerator
HP
3/4 hp
Voltage
240V
Includes
Float and Mounting Hardware
Full Load Amps
3.4 A
Duty
Continuous
Features
Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer
Hz
60
Overload Protection
Yes
Installation Position
Vertical and Floating in Water
Agency Compliance
cETL, CSA Standards, UL
Cord Type
SJTOW
Seal Material
Carbon, Ceramic
Impeller Material
Grivory
Inlet
Flooded
Motor Type
PSC
Motor RPM
1,750 RPM
Housing Material
Stainless Steel
Amps
3.5 A
Phase
Single
Max. GPM for Water
875
Nameplate Voltage
240V AC
Frequency
60 Hz
Maximum RPM
1,750 RPM
Thermal Overload Protection
Yes
Electrical Connection Type
Hardwired
Intake Type
Flooded
Horsepower
3/4 hp
GFCI
Yes
Standards
CSA, ETL Listed, UL
Compatible with Media Type
Saltwater
Mounting Orientation
Floating, Vertical
Lighting
Optional Lighting
Surface Acreage
3/4 acre
Impeller Design
Open
Maximum Flow Rate
875 gpm
Duty Cycle
Continuous

Description

Surface Aerator, Horsepower 3/4 hp, Nameplate Voltage 240V AC, Surface Acreage 3/4 acre, Minimum Depth Required 17.5 in, Cord Length 100 ft, Amps 3.5 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 875 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Grivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.