Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pond Surface Aeration System, 50 In. W

  • Mfr # 8400AF100

  • Zoro # G9959257


product price: $4,493.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

HP
2 hp
Voltage
240V
Max. Spray Height
3 ft
Cord Length
100 ft
Includes
Float and Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400AF100
Zoro #
G9959257
UPC #
727168840117
Country of Origin
United States

Dimensions

Max. Spray Height
3 ft
Cord Length
100 ft
Max. Spray Width
6 ft
Length
23 in
Width
50 in
Height
50 in
Overall Length
23 in
Overall Width
50 in
Minimum Depth Required
20 in
Overall Height
50 in
Manufacturer Warranty Length
3 yr

Details

Item
Surface Aerator
HP
2 hp
Voltage
240V
Includes
Float and Mounting Hardware
Full Load Amps
9 A
Duty
Continuous
Hz
60
Overload Protection
Yes
Seal Material
Silicon Carbide
Cord Type
SJTOW
Motor RPM
1,750 RPM
Impeller Material
Nylon
Installation Position
Vertical and Floating in Water
Inlet
Flooded
Features
Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer
Motor Type
PSC
Agency Compliance
cETL, CSA Standards, UL
Housing Material
Stainless Steel
Phase
Single
Amps
9 A
Max. GPM for Water
1,200
Compatible with Media Type
Saltwater
Standards
CSA, ETL Listed, UL
Lighting
Optional Lighting
Surface Acreage
2 acre
Electrical Connection Type
Hardwired
Horsepower
2 hp
Duty Cycle
Continuous
Thermal Overload Protection
Yes
Mounting Orientation
Floating, Vertical
Nameplate Voltage
240V AC
Impeller Design
Open
Maximum RPM
1,750 RPM
Maximum Flow Rate
1,200 gpm
Frequency
60 Hz
Intake Type
Flooded
GFCI
Yes

Description

Surface Aerator, Horsepower 2 hp, Nameplate Voltage 240V AC, Surface Acreage 2 acre, Minimum Depth Required 20 in, Cord Length 100 ft, Amps 9 A, Compatible with Media Type Saltwater, Duty Cycle Continuous, Electrical Connection Type Hardwired, Features Produces High Flow of Surface Agitation in the Water for High Oxygen Transfer, Maximum Flow Rate 1,200 gpm, Frequency 60 Hz, GFCI Yes, Housing Material Stainless Steel, Impeller Design Open, Impeller Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.