Robust-Aire Diffused Aeration
- Mfr # RA11
- Zoro # G122903552
product price:Â
$
15,632.99
/ea
Key Features
Compatible with Media Type
Air
Standards
UL/CSA Recognized
Air Tubing Diameter
5/8 in
Number of Diffusers
11
Discharge Type
Diffuser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA11
- Zoro #
- G122903552
- UPC #
- 727168601145
- Country of Origin
- United States
- Compatible with Media Type
- Air
- Standards
- UL/CSA Recognized
- Number of Diffusers
- 11
- Discharge Type
- Diffuser
- Compressor Mount Material
- Powder Coated Aluminum
- Features
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
- Bubble Type
- Fine
- Duty Cycle
- Continuous
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Number of Compressors
- 4
- Number of Air Tubing Rolls
- 0
- Phase
- Single
- Compressor Mount Type
- Large Cabinet
- Diffuser Frame Material
- Stainless Steel (Base)
- Includes
- Cabinet, Compressor, Diffuser
- Air Flow Rate (Maximum)
- 18 scfm
- Active Surface Area
- 10 acre
- Horsepower
- 1/2 hp
- Item
- Aeration Diffuser
Dimensions
- Air Tubing Diameter
- 5/8 in
- Compatible Intake Pipe Size
- 1 in
- Diffuser Width
- 15.5 in
- Active Membrane Diameter
- 15 in
- Air Tubing Roll Length
- 100 ft
- Cabinet Depth
- 42.1 in
- Tubing Diameter
- 5/8 in
- Minimum Depth Required
- 6 ft
- Cabinet Height
- 19.6 in
- Cabinet Width
- 20.7 in
- Diffuser Length
- 23 in
- Bubble Size
- 1 to 3 mm
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
- Fits Chest Size
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 18 scfm, Active Surface Area 10 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 4, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 5/8 in, Cabinet Depth 42.1 in, Cabinet Height 19.6 in, Cabinet Width 20.7 in, Compatible with Media Type Air
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.