Shop KASCO

Robust-Aire Diffused Aeration

  • Mfr # RA2
  • Zoro # G222903681

product price: 
$
4,185.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Discharge Type
Diffuser
Compatible Intake Pipe Size
1 in
Number of Compressors
1
Diffuser Frame Material
Stainless Steel (Base)
Features
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RA2
Zoro #
G222903681
UPC #
727168602005
Country of Origin
United States

Dimensions

Compatible Intake Pipe Size
1 in
Bubble Size
1 to 3 mm
Air Tubing Diameter
3/8 in
Cabinet Height
13.4 in
Tubing Diameter
3/8 in
Cabinet Depth
22.4 in
Diffuser Width
15.5 in
Air Tubing Roll Length
100 ft
Minimum Depth Required
6 ft
Cabinet Width
16.9 in
Manufacturer Warranty Length
15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
Active Membrane Diameter
15 in
Diffuser Length
23 in
Fits Chest Size
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition

Details

Discharge Type
Diffuser
Number of Compressors
1
Diffuser Frame Material
Stainless Steel (Base)
Features
Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Number of Diffusers
2
Compressor Mount Type
Large Cabinet
Phase
Single
Bubble Type
Fine
Horsepower
1/4 hp
Includes
Cabinet, Compressor, Diffuser
Duty Cycle
Continuous
Compatible with Media Type
Air
Item
Aeration Diffuser
Compressor Mount Material
Powder Coated Aluminum
Number of Air Tubing Rolls
2
Air Flow Rate (Maximum)
2.5 scfm
Diffuser Hose Material
Low-Density Polyethylene, Rubber
Active Surface Area
1 acre
Standards
UL/CSA Recognized
Frequency
60 Hz

Description

Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 2.5 scfm, Active Surface Area 1 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 2, Number of Compressors 1, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 3/8 in, Cabinet Depth 22.4 in, Cabinet Height 13.4 in, Cabinet Width 16.9 in, Compatible with Media Type Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.