Zoro Homepage

AC750 Passive Poe Dual Band Wi-Fi Access Point

  • Mfr # KP322

  • Zoro # G516512407


product price: $45.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP322
Zoro #
G516512407
UPC #
712201748086
Country of Origin
China

Description

Features -Plug the Ethernet Cable from your existing router to the KP322 AP's Ethernet Port -Decide which working mode do you need AP Mode -If you want to convert your wired Ethernet network to a wireless network please choose AP Mode Default Mode Multi-SSID Mode -If you want your devices connected to different wireless network and isolated by VLANs please choose Multi-SSID mode Super Easy Setup Wizard -4-Step to setup your network via Smartphone in 4 or 5 minutes -Step 1: Set up Login password -Step 2: Set up WAN Network -Step 3: Set up Wi-Fi Network -Step 4: Set up LAN Network Super Wi-Fi Performance -Beamforming technology to concentrate Wi-Fi signal to your devices -High power Wi-Fi to enjoy 5GHz connections with less interference and same range as 2.4GHz -3 x External detachable 5dBi high gain antennas for better Wi-Fi coverage & maximumly reducing dead zones and buffering -Excellent balance between signal strength and speed loss protection -Ensuring accept able connecting experience while staying not close to the router Automatic Swtiching Language -Supporting up to 20 languages including English Spanish French etc -The router will automatically to the same language used in the OS on your computer smartphone or tablet Wall Mountable Design with Passive PoE -With one Passive PoE Injector in the package it support Ethernet cable length up to 99 feets for passive PoE application -Wall mountable design for easier installation both at home or in office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.