Shop KASK AMERICA

Visor Kit, Anti-Fog, Clear

  • Mfr # WKI00020-500
  • Zoro # G321668566

product price: 
$
74.79
/ea

Key Features

Frame Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Standards
ANSI Z87.1, EN ISO 16321
Lens Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WKI00020-500
Zoro #
G321668566
UPC #
8057099431569
Country of Origin
United States
Frame Material
Polycarbonate
Maximum Operating Temperature
122 Degrees F
Standards
ANSI Z87.1, EN ISO 16321
Lens Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Nose Bridge Material
Polycarbonate
Compatible with Brand
KASK
Compatible with Series
Primero, Primero Air, Primero Air HiViz, Primero HiViz, Zenith X2, Zenith X2 Air, Zenith X2 Air HiViz, Zenith X2 FR, Zenith X2 FR HiViz, Zenith X2 HiViz
Minimum Operating Temperature
-22 Degrees F
Item
Eye Visor
Includes
Adapters, Visor
Frame Style
Half Frame
Compatible with Manufacturer Model Number
Frame Features
Compatable With Glasses, Cut Proof Edge, Drip Proof Upper Contour
Lens Coating
Anti-Fog, Scratch-Resistant
Mounting Style
Mounting Hardware
Lens Color
Clear
Compatible Manufacturer Model Number
Compatible with Mfr. Model Number
WHE00097-201, WHE00097-203, WHE00097-204, WHE00097-205, WHE00097-206, WHE00097-207, WHE00097-208, WHE00097-209, WHE00097-210, WHE00097-214, WHE00097-215, WHE00098-201, WHE00098-207, WHE00098-210, WHE00098-221, WHE00098-222, WHE00099-201, WHE00099-203, WHE00099-204, WHE00099-205, WHE00099-206, WHE00099-207, WHE00099-208, WHE00099-209, WHE00099-210, WHE00099-214, WHE00099-215, WHE00100-201, WHE00100-207, WHE00100-210, WHE00100-221, WHE00100-222, WHE00102-201, WHE00102-202, WHE00103-201, WHE00103-221, WHE00117-201, WHE00117-202, WHE00117-203, WHE00117-204, WHE00117-208, WHE00117-210, WHE00117-215, WHE00118-201, WHE00118-221, WHE00119-201, WHE00119-202, WHE00119-203, WHE00119-204, WHE00119-208, WHE00119-210, WHE00119-215, WHE00120-201, WHE00120-221, WHE0097-202, WHE0099-202
Compatible Manufacturer Part Number
Compatible Series
Primero, Primero Air, Primero Air HiViz, Primero HiViz, Zenith X2, Zenith X2 Air, Zenith X2 Air HiViz, Zenith X2 FR, Zenith X2 FR HiViz, Zenith X2 HiViz
For Use With
Primero, Primero Air, Primero Air HiViz, Primero HiViz, Zenith X2, Zenith X2 Air, Zenith X2 Air HiViz, Zenith X2 FR, Zenith X2 FR HiViz, Zenith X2 HiViz

Description

Eye Visor, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Half Frame, Frame Material Polycarbonate, Mounting Style Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.