Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat Label, Adhesive Vinyl, Silver

  • Mfr # WAC00001

  • Zoro # G804853083


product price: $22.39
/ea

Key Features

Head Protection Material
Adhesive Vinyl
Color
Silver
For Use With
Safety Helmet, Superplasma
Visibility
Reflective
For Use With Brand and Series
Superplasma Safety Helmet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAC00001
Zoro #
G804853083
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
6 1/2 in

Details

Item
Hard Hat Label
Head Protection Material
Adhesive Vinyl
Color
Silver
For Use With
Safety Helmet, Superplasma
Visibility
Reflective
For Use With Brand and Series
Superplasma Safety Helmet
Retroreflective Grade
High Intensity Prismatic
Language
French
Preprinted Text
No Text
Preprinted Images
No Image
Number of Labels
1
Shape
Custom Shape
Subject Matter
Decorative

Description

Hard Hat Label, Diameter Not Applicable, Height 6 1/2 in, Material Vinyl, Number of Labels 1, Preprinted Images No Image, Preprinted Text No Text, Retroreflective Grade High Intensity Prismatic Retroreflective, Self-Adhesive Yes, Shape Custom, Subject Matter Safety and Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Silver, Language French, Standards Not Applicable, Write on Surface No, For Use With Brand and Series Superplasma Safety Helmet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.