Hard Hat Label, Vinyl, Silver
Mfr # WAC00083-252
Zoro # G210954039
product price: $31.15
/eaKey Features
Material
Adhesive Vinyl
Width
5/16 in
Self-Adhesive
Yes
Background Color
Silver
Height
7 5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAC00083-252
Zoro #
G210954039
UPC #
-
Country of Origin
Italy
Dimensions
Width
5/16 in
Height
7 5/16 in
Details
Item
Hard Hat Label
Material
Adhesive Vinyl
Self-Adhesive
Yes
Background Color
Silver
Shape
Custom to Helmet
Standards
ANSI
Visibility
Hi-Vis
Preprinted Text
No Text
Preprinted Images
No Image
For Use With Brand and Series
Kask Primero Helmets
Language
No Text
Retroreflective Grade
High Intensity Prismatic
Description
Hard Hat Label, Diameter Not Applicable, Height 7 5/16 in, Material Vinyl, Number of Labels 1, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Not Applicable, Retroreflective Grade High Intensity Prismatic Retroreflective, Self-Adhesive Yes, Shape Custom, Subject Matter Safety and Personal Protection Awareness, Visibility Hi-Vis, Width Not Applicable, Background Color Silver, Language No Text, Standards ANSI, For Use With Brand and Series Kask Primero Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.