Helmet Visor, Universal Eyewear
- Mfr # WVI00038-520
- Zoro # G322702986
product price:Â
$
92.15
/ea
Key Features
Lens Coating
Mirrored
Standards
ANSI Z87.1, EN ISO 16321
Lens Material
Polycarbonate
Mounting Style
Clip-On
Frame Style
Half Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WVI00038-520
- Zoro #
- G322702986
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Helmet Visor
- Lens Coating
- Mirrored
- Standards
- ANSI Z87.1, EN ISO 16321
- Lens Material
- Polycarbonate
- Mounting Style
- Clip-On
- Frame Style
- Half Frame
- Frame Features
- Cut Proof Edge
- Compatible Manufacturer Model Number
- WHE000134- 204,WHE000134-201,WHE000134-202,WHE000134-203,WHE000134-205,WHE000134-208,WHE000134-209,WHE000134-210,WHE000134-215,WHE000136- 204,WHE000136-201,WHE000136-202,WHE000136-203,WHE000136-205,WHE000136-208,WHE000136-209,WHE000136-210,WHE000136-215,WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-206,WHE00097-207,WHE00097-208,WHE00097-209,WHE00097-210,WHE00097-214,WHE00097-215,WHE00098-201,WHE00098-207,WHE00098-210,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-206,WHE00099-207,WHE00099-208,WHE00099-209,WHE00099-210,WHE00099-214,WHE00099-215,WHE00100-201,WHE00100-210,WHE00100-221,WHE00100-222,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221
- Frame Material
- Polycarbonate
- Lens Color
- Silver
- Frame Color
- Black
- Includes
- Nothing Else Included
- Compatible with Brand
- KASK
- Compatible with Series
- X/X2, Primero
- Compatible with Manufacturer Model Number
- WHE000134- 204,WHE000134-201,WHE000134-202,WHE000134-203,WHE000134-205,WHE000134-208,WHE000134-209,WHE000134-210,WHE000134-215,WHE000136- 204,WHE000136-201,WHE000136-202,WHE000136-203,WHE000136-205,WHE000136-208,WHE000136-209,WHE000136-210,WHE000136-215,WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-206,WHE00097-207,WHE00097-208,WHE00097-209,WHE00097-210,WHE00097-214,WHE00097-215,WHE00098-201,WHE00098-207,WHE00098-210,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-206,WHE00099-207,WHE00099-208,WHE00099-209,WHE00099-210,WHE00099-214,WHE00099-215,WHE00100-201,WHE00100-210,WHE00100-221,WHE00100-222,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Manufacturer Part Number
- WHE000134- 204,WHE000134-201,WHE000134-202,WHE000134-203,WHE000134-205,WHE000134-208,WHE000134-209,WHE000134-210,WHE000134-215,WHE000136- 204,WHE000136-201,WHE000136-202,WHE000136-203,WHE000136-205,WHE000136-208,WHE000136-209,WHE000136-210,WHE000136-215,WHE00097-201,WHE00097-202,WHE00097-203,WHE00097-204,WHE00097-205,WHE00097-206,WHE00097-207,WHE00097-208,WHE00097-209,WHE00097-210,WHE00097-214,WHE00097-215,WHE00098-201,WHE00098-207,WHE00098-210,WHE00098-221,WHE00098-222,WHE00099-201,WHE00099-202,WHE00099-203,WHE00099-204,WHE00099-205,WHE00099-206,WHE00099-207,WHE00099-208,WHE00099-209,WHE00099-210,WHE00099-214,WHE00099-215,WHE00100-201,WHE00100-210,WHE00100-221,WHE00100-222,WHE00102-201,WHE00102-202,WHE00103-201,WHE00103-221,WHE00117-201,WHE00117-202,WHE00117-203,WHE00117-204,WHE00117-208,WHE00117-210,WHE00117-215,WHE00118-201,WHE00118-221,WHE00119-201,WHE00119-202,WHE00119-203,WHE00119-204,WHE00119-208,WHE00119-210,WHE00119-215,WHE00120-201,WHE00120-221
- Compatible Series
- X/X2, Primero
Description
Helmet Visor, Lens Color Silver, Lens Coating Mirrored, Lens Material Polycarbonate, Frame Style Half Frame, Frame Material Polycarbonate, Mounting Style Clip-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.