Safety Helmet, Polypropylene, Not Applicable Point Self-Adjusting, Type 2, Class E
Mfr # WHE00118-222
Zoro # G214811093
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Self-Adjusting
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WHE00118-222
Zoro #
G214811093
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Suspension Adjustment Type
Self-Adjusting
Head Protection Venting
Yes
Standards
ANSI Z89.1
Chin Strap
Yes
ANSI Classification
Type 2, Class E
Accessory Mounting Options
Front-Slots, Side-Slots
High-Visibility
Yes
Includes
Lamp Clips, Reflective Decals
ANSI Impact Type
1
Head Protection Graphics
KASK
Dielectric
Yes
Weight
0.97 lb
Accessory Slots
Yes
ANSI Electrical Class
E
Application
Electrical Work
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color High-Visibility Orange, Head Protection Graphics KASK, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 0.97 lb, High-Visibility Yes, Standards ANSI Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.