Shop KASK

Safety Helmet, Polypropylene Point Self-Adjusting, Type 1, Class C

  • Mfr # WHE00120-222
  • Zoro # G414811084

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00120-222
Zoro #
G414811084
UPC #
-
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1
High-Visibility
High-Visibility
Accessory Mounting Options
Front-Slots, Earmuff Mount, Neck Protector Slots
ANSI Classification
Type 1, Class C
Chin Strap
Yes
Head Protection Graphics
KASK
Application
Safety
Includes
Helmet Bag, High Visibility Decals
Weight
0.97 lb
Accessory Slots
Yes
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
Dielectric
No
Headwear Style
Climbing
Reflective Decal Color
Silver
Includes Chin Strap
Yes
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Includes Reflective Decals
Yes
Impact Absorbing Material
EPS
Series
Primero Air Hi Viz
Reverse Donning
Non-Reversible
Shell Material
Polypropylene
Venting
Yes
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Shell Color
Fluorescent Orange

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color High-Visibility Orange, Head Protection Graphics KASK, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Side-Slots, Head Protection Venting Yes, Weight 0.97 lb, High-Visibility Yes, Standards ANSI Z89.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.