Safety Helmet, Polypropylene, Polystyrene, Not Applicable Point Self-Adjusting, Type 1, Class C
Mfr # WHE00119-208
Zoro # G110954030
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Helmet
Head Protection Material
Polypropylene, Polystyrene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Self-Adjusting
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WHE00119-208
Zoro #
G110954030
UPC #
8057099297059
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
Polypropylene, Polystyrene
Suspension Adjustment Type
Self-Adjusting
Head Protection Venting
Yes
Standards
ANSI Z89.1 EN 12492
Low Temperature Test Met
Yes
High Temperature Test Met
Yes
Weight
0.97 lb
Accessory Slots
Yes
Head Protection Graphics
KASK
Application
Industrial
Chin Strap
Yes
ANSI Classification
Type 1, Class C
Includes
Cap Cover
Accessory Mounting Options
Front-Slots
ANSI Impact Type
1
ANSI Electrical Class
C
Description
Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Color Blue, Head Protection Graphics No Graphics, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 0.97 lb, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI Z89.1 EN 12492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.