Shop KASK

Safety Helmet, Polypropylene, Polystyrene, Type 1, Class C

  • Mfr # WHE00117-201
  • Zoro # G010954024

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene, Polystyrene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00117-201
Zoro #
G010954024
UPC #
8057099296878
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene, Polystyrene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 EN 12492
ANSI Classification
Type 1, Class E
Application
Safety
Accessory Mounting Options
Earmuff Mount, Front-Slots, Neck Protector Slots, Lamp Mount
Accessory Slots
Yes
Low Temperature Test Met
Yes
High Temperature Test Met
Yes
Head Protection Graphics
KASK
Weight
0.97 lb
Includes
Helmet Bag
Chin Strap
Yes
ANSI Impact Type
Type 1
ANSI Electrical Class
Class C
Shell Material
Polypropylene
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Dielectric
Yes
Series
Primero
Includes Accessory Slots
Yes
Includes Reflective Decals
No
Headwear Style
Climbing
Shell Color
White
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes Chin Strap
Yes
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Venting
Yes

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Neck Protector Slots, Lamp Mount, Head Protection Venting Yes, Weight 0.97 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.