Shop KASK

Safety Helmet, Polypropylene, Polystyrene, Type 1, Class C

  • Mfr # WHE00119-210
  • Zoro # G410954037

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene, Polystyrene
Fits Hat Size
One Size Fits Most
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00119-210
Zoro #
G410954037
UPC #
8057099297073
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene, Polystyrene
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 EN 12492
Weight
0.97 lb
Low Temperature Test Met
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Neck Protector Slots, Lamp Mount
ANSI Classification
Type 1, Class C
Application
Safety
Chin Strap
Yes
Includes
Helmet Bag
Head Protection Graphics
KASK
High Temperature Test Met
Yes
Accessory Slots
Yes
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
High-Visibility
Not High-Visibility
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Venting
Yes
Impact Absorbing Material
EPS
Reverse Donning
Non-Reversible
Includes Accessory Slots
Yes
Graphics Type
No Graphics
Series
Primero Air
Shell Color
Black
Shell Material
Polypropylene
Includes Reflective Decals
No
Includes Chin Strap
Yes
Dielectric
No
Headwear Style
Climbing

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Description

Safety Helmet, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Color Black, Head Protection Graphics KASK, Fits Hat Size One Size Fits Most, Head Protection Material Polypropylene, Polystyrene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 0.97 lb, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI Z89.1 EN 12492

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.