Zoro Homepage

Safety Helmet, Polystyrene, HDPE, Type 1, Class C, Type 2, Class C, Orange

  • Mfr # WHE00099-203

  • Zoro # G010474454


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polystyrene, HDPE
Fits Hat Size
One Size Fits Most
Color
Orange
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00099-203
Zoro #
G010474454
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
Polystyrene, HDPE
Color
Orange
Head Protection Venting
Yes
Standards
ANSI Z89, EN 12492
Reverse Donning
Yes
Low Temperature Test Met
Yes
Includes
Cap Cover
Chin Strap
Yes
ANSI Electrical Class
C
Accessory Mounting Options
Front-Slots
Accessory Slots
Yes
Chin Strap Material
Ecoleather
ANSI Classification
Type 1, Class C, Type 2, Class C
Weight
1.04 lb
Application
Industrial
ANSI Impact Type
1; 2

Description

Safety Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Orange, Head Protection Material Polyethylene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.04 lb, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI Z89, EN 12492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.