Safety Helmet, Primero, Lightweight polypropylene HD, HI-VIZ Fluorescent Yellow

  • Mfr # PrimeroHV-FYL

  • Zoro # G012322333


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Head Protection Material
Lightweight polypropylene HD
Series
Primero
Standards
ANSI Z89.1 TYPE I - CLASS E HT LT, EN 12492, EN 397 -30°C / LD / MM, EN 50365 (Class 0)
Shell Material
Polypropylene
Accessory Slots
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PrimeroHV-FYL
Zoro #
G012322333
UPC #
-
Country of Origin
United States

Details

Item
Safety Helmet
Head Protection Material
Lightweight polypropylene HD
Series
Primero
Color
HI-VIZ Fluorescent Yellow
Standards
ANSI Z89.1 TYPE I - CLASS E HT LT, EN 12492, EN 397 -30°C / LD / MM, EN 50365 (Class 0)
Shell Material
Polypropylene
Accessory Slots
Yes
Weight
1 lb.

Description

The Kask Primero Helmet brings you advanced protection against top, front, rear, and side impacts in a comfortable and lightweight package. The chinstrap can be adjusted to accommodate wider heads and adapt to earmuffs, and the Ergo Fit system lets you adjust the helmet quickly with a turn of the knob. The Primero conforms with EN standards for energy absorption capacity and penetration. Lightweight polypropylene HD external shell with optimal impact absorption, even at lower -30 degrees celsius or upper +50 degrees celsius temps. Resists yellowing and degradation. HD expanded Polystyrene internal shell for all-around impact energy absorption and maximum comfort. Soft PA nylon Headband. Inner padding with 2DRY liner moisture-wicking fabric technology for all-day comfort and CLICK-IN attachment system that lets padding easily snap in and out. Ergo Fit adjusting system that moves up and down with integrated ergonomic cradle for the back of neck to fit all head sizes 52 to 63cm. Advance Lite Chinstrap with 5 adjustment points for a personalized fit. Ring to hook chinstrap loop that securely attaches helmet to a harness. Easy Click System: Integrated slots for eye and face protection. Adapters required. Standard 30mm Euro slots for attaching KASK earmuffs. 4 removable nylon lamp attachment clips. Color-coded fastener indicates meeting EN compliance standards for protection against top, front, rear and side impacts in conformity with EN 12492: Clause 4.2.1 shock energy absorption capacity Clause 4.2.2 penetration. EN 397 additional tests: 440V a.c. / -30 degrees celsius / LD / MM, EN 50365 Class 0 Meets ANSI Z89.1 TYPE I - CLASS E HT LT standards.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.