Zoro Homepage

Safety Helmet, Superplasma, ABS, Hook and Loop, Type 1, Class C

  • Mfr # WHE00138-207

  • Zoro # G916307672


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Head Protection Venting
Yes
Chin Strap Material
Nylon
Suspension Adjustment Type
Hook and Loop
Head Protection Material
ABS
Standards
ANSI Z89.1, EN 12492
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00138-207
Zoro #
G916307672
UPC #
8057099434072
Country of Origin
Italy

Dimensions

Fits Hat Size
One Size Fits Most

Details

Head Protection Venting
Yes
Chin Strap Material
Nylon
Suspension Adjustment Type
Hook and Loop
Head Protection Material
ABS
Standards
ANSI Z89.1, EN 12492
High Temperature Test Met
Yes
Low Temperature Test Met
Yes
Accessory Mounting Options
Lamp Bracket & Cord Holder, Bolt-On Visor Mount
Item
Safety Helmet
ANSI Classification
Type 1, Class C
Series
Superplasma
Chin Strap
Yes
Weight
0.99 lb
ANSI Impact Type
1
ANSI Electrical Class
C

Description

Safety Helmet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.