Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Superplasma, ABS, Hook and Loop, Type 1, Class C

  • Mfr # WHE00138-210

  • Zoro # G316307692


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Chin Strap Material
Nylon
Series
Superplasma
Fits Hat Size
One Size Fits Most
High Temperature Test Met
Yes
Standards
ANSI Z89.1, EN 12492
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHE00138-210
Zoro #
G316307692
UPC #
8057099434089
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most

Details

Chin Strap Material
Nylon
Series
Superplasma
High Temperature Test Met
Yes
Standards
ANSI Z89.1, EN 12492
Suspension Adjustment Type
Hook and Loop
Chin Strap
Yes
Weight
0.99 lb
Item
Safety Helmet
ANSI Classification
Type 1, Class C
Head Protection Material
ABS
Low Temperature Test Met
Yes
Head Protection Venting
Yes
Accessory Mounting Options
Lamp Bracket & Cord Holder, Bolt-On Visor Mount
ANSI Electrical Class
C
ANSI Impact Type
1

Description

Safety Helmet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.