Shop KASK

Safety Helmet, Superplasma, ABS, Type 1, Class C

  • Mfr # WHE00139-223
  • Zoro # G116307687

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
Superplasma HD Hi Viz
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00139-223
Zoro #
G116307687
UPC #
8057099434119
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Climbing
Head Protection Material
ABS
Series
Superplasma HD Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1, EN 12492
Includes
Helmet Bag, High Visibility Decals
High Temperature Test Met
Yes
Accessory Mounting Options
Earmuff Mount, Lamp Mount, Visor Mount
Weight
0.99 lb
Chin Strap
Yes
Head Protection Graphics
Kask
High-Visibility
Not High-Visibility
ANSI Classification
Type 1, Class C
Low Temperature Test Met
Yes
Chin Strap Material
Nylon
ANSI Impact Type
Type 1
ANSI Electrical Class
Class C
Reverse Donning
Non-Reversible
Venting
Yes
Dielectric
No
Includes Reflective Decals
Yes
Shell Color
Fluorescent Red
Shell Material
ABS
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Includes Chin Strap
Yes
Reflective Decal Color
Silver
Application
Safety
Headwear Style
Climbing
Graphics Type
No Graphics
Impact Absorbing Material
EPS

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Description

Safety Helmet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.