Safety Helmet, Superplasma, ABS, Type 1, Class C
Mfr # WHE00139-224
Zoro # G116307663
product price: $135.99
/ea
Free Shipping & Returns
Key Features
ANSI Classification
Type 1, Class C
Low Temperature Test Met
Yes
Standards
ANSI Z89.1, EN 12492
Accessory Mounting Options
Lamp Bracket & Cord Holder, Bolt-On Visor Mount
Series
Superplasma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHE00139-224
Zoro #
G116307663
UPC #
8057099434126
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Details
ANSI Classification
Type 1, Class C
Low Temperature Test Met
Yes
Standards
ANSI Z89.1, EN 12492
Accessory Mounting Options
Lamp Bracket & Cord Holder, Bolt-On Visor Mount
Series
Superplasma
Head Protection Material
ABS
Weight
0.99 lb
Head Protection Venting
Yes
High-Visibility
Yes
High Temperature Test Met
Yes
Chin Strap
Yes
Chin Strap Material
Nylon
Item
Safety Helmet
ANSI Impact Type
1
ANSI Electrical Class
C
Description
Safety Helmet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.