Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, ZENITH X2 MAX AIR, Polypropylene, Not Applicable Point Hook-and-Loop

  • Mfr # WHE00136-204

  • Zoro # G616495914


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Low Temperature Test Met
Yes
High Temperature Test Met
Yes
Weight
1.19 lb
Head Protection Material
Polypropylene
ANSI Classification
Type 1, Class C, Type 2, Class C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00136-204
Zoro #
G616495914
UPC #
8057099435918
Country of Origin
United States

Details

Low Temperature Test Met
Yes
High Temperature Test Met
Yes
Weight
1.19 lb
Head Protection Material
Polypropylene
ANSI Classification
Type 1, Class C, Type 2, Class C
Chin Strap
Yes
Application
General Purpose
Chin Strap Material
Ecoleather
Visor Material
Visor Not Included
Includes
Cap Cover
Suspension Adjustment Type
Hook-and-Loop
Accessory Mounting Options
Front-Slots
Item
Safety Helmet
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
Accessory Slots
Yes
Head Protection Style
Helmet
Head Protection Venting
Yes
Series
ZENITH X2 MAX AIR
Head Protection Graphics
Kask
High-Visibility
Yes
ANSI Impact Type
1; 2
ATPV Rating
19 cal./cm²
ANSI Electrical Class
C

Description

Safety Helmet, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Head Protection Venting Yes, Weight 1.19 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.