Shop KASK

Safety Helmet, ZENITH X2 MAX AIR, Polypropylene

  • Mfr # WHE00136-210
  • Zoro # G616495945

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Air
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00136-210
Zoro #
G616495945
UPC #
8057099435956
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Air
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
Head Protection Graphics
Kask
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
High-Visibility
Not High-Visibility
Chin Strap
Yes
Low Temperature Test Met
Yes
Accessory Slots
Yes
High Temperature Test Met
Yes
Application
Safety
Includes
Helmet Bag
ANSI Classification
Type 1, Class C, Type 2, Class C
Chin Strap Material
Ecoleather
Weight
1.19 lb
Visor Material
Visor Not Included
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
CSA Class
Class E
Reverse Donning
Non-Reversible
CSA Type
Type II
Dielectric
No
Visor Color
Visor Sold Separately
Compatible Suspension Brand Name
Adaptive Fit
Shell Material
Polypropylene
Shell Color
Black
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Impact Absorbing Material
EPS
Venting
Yes
Includes Chin Strap
Yes
Graphics Type
No Graphics
CSA Impact Type
Type II
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Headwear Style
Climbing
CSA Electrical Class
Class E

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class C, Type 2, Class C, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting Yes, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.