Shop KASK

Safety Helmet, ZENITH X2 MAX AIR, Polypropylene

  • Mfr # WHE00137-201
  • Zoro # G316495900

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Air Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00137-201
Zoro #
G316495900
UPC #
8057099435970
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Air Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
High-Visibility
Not High-Visibility
Chin Strap Material
Ecoleather
Weight
1.19 lb
High Temperature Test Met
Yes
Chin Strap
Yes
Includes
Helmet Bag, High Visibility Decals
Application
Safety
ANSI Classification
Type 1, Class E, Type 2, Class E
Accessory Slots
Yes
Head Protection Graphics
Kask
Low Temperature Test Met
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
Visor Material
Visor Not Included
ANSI Impact Type
Type 2
ANSI Electrical Class
Class C
CSA Class
Class E
CSA Type
Type II
Compatible Suspension Brand Name
Adaptive Fit
Dielectric
No
Visor Color
Visor Sold Separately
Includes Reflective Decals
Yes
Reverse Donning
Non-Reversible
Reflective Decal Color
Silver
Impact Absorbing Material
EPS
Shell Color
White
Headwear Style
Climbing
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Shell Material
Polypropylene
Venting
Yes
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Graphics Type
No Graphics
CSA Impact Type
Type II
CSA Electrical Class
Class E

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting Yes, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.