Zoro Homepage

Safety Helmet, ZENITH X2 MAX FR, Polypropylene, Not Applicable Point Hook-and-Loop

  • Mfr # WHE00141-201

  • Zoro # G516495991


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Head Protection Venting
No
Weight
1.19 lb
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
ANSI Classification
Type 1, Class E, Type 2, Class E
Head Protection Graphics
Kask
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHE00141-201
Zoro #
G516495991
UPC #
8057099436021
Country of Origin
Italy

Details

Head Protection Venting
No
Item
Safety Helmet
Weight
1.19 lb
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
ANSI Classification
Type 1, Class E, Type 2, Class E
Head Protection Graphics
Kask
Visor Material
Visor Not Included
Dielectric
Yes
High-Visibility
Yes
Chin Strap
Yes
Head Protection Material
Polypropylene
Accessory Slots
Yes
Application
General Purpose
Suspension Adjustment Type
Hook-and-Loop
Accessory Mounting Options
Front-Slots
Includes
Cap Cover
Series
ZENITH X2 MAX FR
Head Protection Style
Helmet
High Temperature Test Met
Yes
ANSI Electrical Class
E
ATPV Rating
19 cal./cm²
ANSI Impact Type
1; 2

Description

Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Yes, Low Temperature Test Met No, High Temperature Test Met Yes, High-Visibility High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.