Shop KASK

Safety Helmet, ZENITH X2 MAX FR, Polypropylene

  • Mfr # WHE00141-221
  • Zoro # G416495978

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max FR Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00141-221
Zoro #
G416495978
UPC #
8057099436038
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max FR Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
ANSI Classification
Type 1, Class E, Type 2, Class E
Application
Utility
Accessory Slots
Yes
Chin Strap
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
Visor Material
Visor Not Included
Weight
1.19 lb
Dielectric
Yes
High Temperature Test Met
Yes
Includes
Helmet Bag, High Visibility Decals
Head Protection Graphics
Kask
High-Visibility
High-Visibility
ANSI Electrical Class
Class E
ATPV Rating
19 cal/sq cm
ANSI Impact Type
Type 2
Compatible Suspension Brand Name
Adaptive Fit
Visor Color
Visor Sold Separately
CSA Class
Class E
Includes Reflective Decals
Yes
Reverse Donning
Non-Reversible
Low Temperature Test Met
No
CSA Type
Type II
Graphics Type
No Graphics
Shell Material
Polypropylene
Includes Accessory Slots
Yes
Includes Chin Strap
Yes
Shell Color
Fluorescent Yellow
Impact Absorbing Material
EPS
Reflective Decal Color
Silver
Chin Strap Material
Acrylic
CSA Impact Type
Type II
CSA Electrical Class
Class E
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Headwear Style
Climbing
Venting
No

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.