Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, ZENITH X2 MAX, Polypropylene, Not Applicable Point Hook-and-Loop

  • Mfr # WHE00134-203

  • Zoro # G716495975


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Chin Strap
Yes
Weight
1.19 lb
Head Protection Venting
No
Visor Material
Visor Not Included
Includes
Cap Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHE00134-203
Zoro #
G716495975
UPC #
8057099435789
Country of Origin
United States

Details

Chin Strap
Yes
Weight
1.19 lb
Head Protection Venting
No
Visor Material
Visor Not Included
Includes
Cap Cover
Series
ZENITH X2 MAX
Head Protection Material
Polypropylene
Chin Strap Material
Ecoleather
Accessory Slots
Yes
Suspension Adjustment Type
Hook-and-Loop
Application
General Purpose
High Temperature Test Met
Yes
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
High-Visibility
Yes
ANSI Classification
Type 1, Class E, Type 2, Class E
Head Protection Style
Helmet
Low Temperature Test Met
Yes
Dielectric
Yes
Head Protection Graphics
Kask
Accessory Mounting Options
Front-Slots
Item
Safety Helmet
ANSI Impact Type
1; 2
ANSI Electrical Class
E

Description

Safety Helmet, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Front-Slots, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.