Shop KASK

Safety Helmet, ZENITH X2 MAX, Polypropylene

  • Mfr # WHE00134-208
  • Zoro # G916495966

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
High Temperature Test Met
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00134-208
Zoro #
G916495966
UPC #
8057099435819
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
High Temperature Test Met
Yes
Application
Safety
Number of Suspension Points
4
Weight
1.19 lb
Accessory Slots
Yes
Head Protection Venting
No
Chin Strap
Yes
High-Visibility
Not High-Visibility
Dielectric
Yes
ANSI Classification
Type 1, Class E, Type 2, Class E
Visor Material
Visor Not Included
Chin Strap Material
Ecoleather
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
Includes
Helmet Bag
Low Temperature Test Met
Yes
Head Protection Graphics
Kask
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
CSA Class
Class E
Visor Color
Visor Sold Separately
Compatible Suspension Brand Name
Adaptive Fit
Reverse Donning
Non-Reversible
CSA Type
Type II
Headwear Style
Climbing
Includes Accessory Slots
Yes
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Includes Chin Strap
Yes
Shell Material
Polypropylene
Venting
No
Impact Absorbing Material
EPS
Shell Color
Blue
Graphics Type
No Graphics
CSA Impact Type
Type II
Includes Reflective Decals
No
CSA Electrical Class
Class E

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.