Shop KASK

Safety Helmet, ZENITH X2 MAX, Polypropylene

  • Mfr # WHE00135-201
  • Zoro # G216495956

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00135-201
Zoro #
G216495956
UPC #
8057099435857
Country of Origin
United States
Item
Hard Hat
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
Zenith X2 Max Hi Viz
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
Weight
1.19 lb
High Temperature Test Met
Yes
High-Visibility
Not High-Visibility
Chin Strap
Yes
Includes
Helmet Bag, High Visibility Decals
Chin Strap Material
Ecoleather
Visor Material
Visor Not Included
Dielectric
Yes
Accessory Slots
Yes
ANSI Classification
Type 1, Class E, Type 2, Class E
Low Temperature Test Met
Yes
Head Protection Graphics
Kask
Application
Safety
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Reverse Donning
Non-Reversible
CSA Type
Type II
Visor Color
Visor Sold Separately
CSA Class
Class E
Compatible Suspension Brand Name
Adaptive Fit
Includes Reflective Decals
Yes
Venting
No
Includes Chin Strap
Yes
Headwear Style
Climbing
Shell Color
White
Impact Absorbing Material
EPS
CSA Impact Type
Type II
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Shell Material
Polypropylene
Includes Accessory Slots
Yes
CSA Electrical Class
Class E
Reflective Decal Color
Silver
Graphics Type
No Graphics

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.