Shop KASK

Safety Helmet, ZENITH X2 MAX, Polypropylene

  • Mfr # WHE00135-210
  • Zoro # G816495936

product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
ZENITH X2 MAX
Suspension Adjustment Type
Hook and Loop
Number of Suspension Points
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHE00135-210
Zoro #
G816495936
UPC #
8057099435864
Country of Origin
United States
Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
Polypropylene
Series
ZENITH X2 MAX
Suspension Adjustment Type
Hook and Loop
Number of Suspension Points
4
Head Protection Venting
No
Standards
ANSI Z89.1, EN 12492 4.2.1.2, EN 12492 4.2.1.3, EN 12492 4.2.1.4, EN 12492 4.2.2, EN 12492 4.2.3, EN 12492 4.2.4
Weight
1.19 lb
Application
Safety
Chin Strap
Yes
High-Visibility
Not High-Visibility
High Temperature Test Met
Yes
ANSI Classification
Type 1, Class E, Type 2, Class E
Head Protection Graphics
Kask
Visor Material
Visor Not Included
Accessory Slots
Yes
Low Temperature Test Met
Yes
Chin Strap Material
Ecoleather
Includes
Helmet Bag, High Visibility Decals
Dielectric
Yes
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
CSA Type
Type II
Includes Reflective Decals
Yes
Compatible Suspension Brand Name
Adaptive Fit
CSA Class
Class E
Reverse Donning
Non-Reversible
Visor Color
Visor Sold Separately
Graphics Type
No Graphics
Shell Material
Polypropylene
Reflective Decal Color
Silver
Rotational Impact Absorbing Technology
Proprietary WG11 Rotational Impact Test
Headwear Style
Climbing
CSA Electrical Class
Class E
Impact Absorbing Material
EPS
Shell Color
Black
Includes Chin Strap
Yes
CSA Impact Type
Type II
Includes Accessory Slots
Yes
Venting
No

Dimensions

Fits Hat Size
7 1/2 to 8+
Size - Alpha
One Size

Description

Hard Hat, ANSI Classification Type 1, Class E, Type 2, Class E, Head Protection Style Helmet, Head Protection Suspension Type Not Applicable, Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 7 1/2 to 8+, Head Protection Material Polypropylene, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Side-Slots, Visor Mount, Head Protection Venting No, Weight 1.19 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.