Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets)

  • Mfr # 38146

  • Zoro # G604965429


product price: $44.89
/ea

Key Features

Standards
ANSI S3.19 / EN 352 / CSA A
Features
Protection up to 22 dB Noise Reduction Rating (NRR)
Height
4.4 in.
Width
5.8 in.
Length
6.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38146
Zoro #
G604965429
UPC #
8057099141161
Country of Origin
Italy

Dimensions

Height
4.4 in.
Width
5.8 in.
Length
6.5 in.

Details

Color
Green
Standards
ANSI S3.19 / EN 352 / CSA A
Features
Protection up to 22 dB Noise Reduction Rating (NRR)
Weight
.8 lb.
For Use With
KASK Super Plasma & Zenith helmets, also designed to fit helmets that accept the Peltor/3M style ear muffs

Description

KASK Ear Muffs SC3 Orange & Black. Helmet mounting for KASK Super Plasma & Zenith helmets. Weighs less than 1 lb. (0.75 lbs.) Plastic. For use in environments with high noise levels, protects up to 31 dB Noise Reduction Rating (NRR). Warning: This product can expose you to chemicals which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. *Adaptors Sold Separately* but are included with the original Super Plasma Helmet. Protects up to 27dB. Meets ANSI S3.19 / EN 352 / CSA A standards.
• Type: Ear Muffs
• For use in environments with high noise levels protects up to 31 dB Noise Reduction Rating (NRR)
• Designed to fit KASK Super Plasma & Zenith helmets and also helmets that accept the Peltor/3M style ear muffs
• Meets ANSI S3.19 / EN 352 / CSA A standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.