Zoro Homepage

Super Plasma Face Shield

  • Mfr # WVI00026

  • Zoro # G904853143


product price: $23.55
/ea
Sold in multiples of 50 for $1,177.50

Key Features

Includes
Mounting Screw Set
Visor Height
13 in
Disposable/ Reusable
Reusable
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVI00026
Zoro #
G904853143
UPC #
-
Country of Origin
Italy

Dimensions

Visor Height
13 in
Visor Width
9 in

Details

Item
SuperPlasma Face Shield
Includes
Mounting Screw Set
Disposable/ Reusable
Reusable
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Application
Metalworking
Visor Color
Clear
Visor Material
Polycarbonate
Metal Detectable
Yes
Standards
ANSI Z87.1, EN166
ANSI Dust/Splash Rating
D3
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Includes Scratch-Resistant Visor Coating
No
Photochromatic Visor
No
Reusability
Reusable
Compatible with Brand
Kask
Includes No Visor Coatings
No
Includes Anti-Fog Visor Coating
No
Compatible with Series
Superplasma Series
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Replaceable Visor
Replaceable Visor
Face Shield Type
Face Shield Assembly
Compatible Manufacturer Part Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible Manufacturer Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
For Use With Mfr. Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible with Manufacturer Model No.
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible with Mfr. Model No.
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
For Use with Mfr Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Visor Features
Metal Detectable, Reusable
Compatible Pump Manufacturer Part Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible Mfr. Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224

Description

SuperPlasma Face Shield, ANSI Dust/Splash Rating D3, Application Metalworking, Compatible with Brand Kask, Compatible with Grainger Part Number 53DH64, 53DH65, 53DH66, 53DH67, 53DH68, 53DH69, 53DH70, 53DH71, 53DH72, 53DH73, Compatible with Manufacturer Model Number WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224, Compatible with Series Superplasma Series, Face Shield Type Face Shield Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.