Zoro Homepage

Superplasma Smoke Full Face Visor

  • Mfr # WVI00003-510

  • Zoro # G904853181


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Screw Set
Visor Material
Polycarbonate
Visor Height
7 1/2 in
Disposable/ Reusable
Reusable
Application
Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVI00003-510
Zoro #
G904853181
UPC #
-
Country of Origin
Italy

Dimensions

Visor Height
7 1/2 in
Visor Width
6 1/2 in

Details

Item
Superplasma Smoke Full Face Visor
Includes
Mounting Screw Set
Visor Material
Polycarbonate
Disposable/ Reusable
Reusable
Application
Metalworking
Standards
ANSI Z87.1, EN166
Visor Color
Smoke
Metal Detectable
Yes
Features
Drip Proof Upper Contour Made of Rubber, Impact Resistant, Panoramic Lens Compatible for Overlapping Corrective Glasses
Face Shield Type
Face Shield Assembly
Ultra-Violet Scale Protection Designation
U6
Includes Anti-Fog Visor Coating
Yes
Compatible with Brand
Kask
Minimum Operating Temperature
-22 Degrees F
Photochromatic Visor
No
Reusability
Reusable
ANSI Dust/Splash Rating
D3
Includes No Visor Coatings
No
Replaceable Visor
Replaceable Visor
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Manufacturer Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Maximum Operating Temperature
131 Degrees F
Includes Anti-Static Visor Coating
No
Compatible with Series
Superplasma Series
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible Manufacturer Part Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible Manufacturer Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
For Use With Mfr. Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible with Manufacturer Model No.
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible with Mfr. Model No.
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
For Use with Mfr Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Visor Features
Metal Detectable, Reusable
Compatible Pump Manufacturer Part Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224
Compatible Mfr. Model Number
WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224

Description

Superplasma Smoke Full Face Visor, ANSI Dust/Splash Rating D3, Application Metalworking, Compatible with Brand Kask, Compatible with Grainger Part Number 53DH64, 53DH65, 53DH66, 53DH67, 53DH68, 53DH69, 53DH70, 53DH71, 53DH72, 53DH73, Compatible with Manufacturer Model Number WHE00036.201, WHE00036.202, WHE00036.203, WHE00036.204, WHE00036.207, WHE00036.210, WHE00036.221, WHE00037.201, WHE00037.223, WHE00037.224, Compatible with Series Superplasma Series, Face Shield Type Face Shield Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.