Zoro Homepage

Visor, Clear Visor, Polycarbonate

  • Mfr # WVI00007-500

  • Zoro # G7328128


product price: $65.49
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Safety Helmets
Visor Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVI00007-500
Zoro #
G7328128
UPC #
-
Country of Origin
Italy

Dimensions

Visor Thickness
0.06 in
Visor Width
8 1/2 in
Visor Height
4 1/2 in

Details

Item
Hard Hat Visor
Visor Color
Clear
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Safety Helmets
Dielectric Protection
No
Standards
ANSI Z87.1, EN 166, EN170
Features
Cut Proof Edge, Drip Proof Upper Contour Made of Rubber
Faceshield Visor Item
Forestry
Visor Coating
Anti-Fog, Anti-Scratch
Compatible with Series
Zenith, Zenith HiViz
Includes No Visor Coatings
No
Includes Anti-Fog Visor Coating
Yes
Includes Anti-Static Visor Coating
No
Compatible with Manufacturer Model Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Brand
KASK
Compatible Manufacturer Part Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
Compatible Manufacturer Model Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
For Use With Mfr. Model Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
Compatible with Manufacturer Model No.
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
Compatible with Mfr. Model No.
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
For Use with Mfr Model Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
Lens Material
Polycarbonate
Lens Color
Clear
Frame Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U0
Frame Style
Panoramic
Mounting Style
Clip-On
Frame Color
Black
Compatible Pump Manufacturer Part Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224
Compatible Mfr. Model Number
WHE00031.201, WHE00031.202, WHE00031.203, WHE00031.204, WHE00031.208, WHE00031.210, WHE00032.201, WHE00032.221, WHE00032.224

Description

Hard Hat Visor, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Panoramic, Frame Material Polycarbonate, Mounting Style Clip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.