Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHE00031.203
Zoro #
G7328380
UPC #
-
Country of Origin
Italy
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Work/Rescue Helmet
Suspension
6pt. Ratchet
Shell Material
ABS
Head Protection Material
ABS
Chin Strap
Yes
Color
Orange
Includes
Headlamp Clips
Standards
ANSI Z89.1-2014 Type I Class E
Head Protection Venting
No
Style
Non-Vented with Slots
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Head Protection Graphics
No Graphics
Head Protection Style
Climbing
Series
Zenith
High Visibility
No
ANSI Impact Type
1
ANSI Electrical Class
E
Head Protection Brand
KASK
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
Accessory Mounting Options
Side-Slots
High-Visibility
No
Description
Work/Rescue Helmet, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014 Type I Class E, Series Zenith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.