Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenith X Helmet Inner Padding, For Use With Helmet Black

  • Mfr # WPA00010

  • Zoro # G704853138


product price: $44.99
/ea

Key Features

Material
Adhesive; Foam
Color
Black
For Use With
Helmet
Length
26 1/2 in
Height
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPA00010
Zoro #
G704853138
UPC #
-
Country of Origin
Italy

Dimensions

Length
26 1/2 in
Height
26 1/2 in
Width
36 in

Details

Item
Zenith X Helmet Inner Padding
Material
Adhesive; Foam
Color
Black
For Use With
Helmet

Description

Zenith X Helmet Inner Padding, For Use With Helmet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.