Zenith X2 MAX Air Helmet - High Visibility Black
- Mfr # KASWHE00137-210
- Zoro # G223362395
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Shell Material
Polypropylene/Polystyrene
Fits Hat Size
23.6 - 26 in
Includes
Fire-resistant chinstrap. Integrated accessory slots for visors and face shields
Standards
Meets ANSI Z89.1 Type I Type II, Class C HT-LT EN 12492
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KASWHE00137-210
- Zoro #
- G223362395
- UPC #
- -
- Country of Origin
- Italy
- Shell Material
- Polypropylene/Polystyrene
- Color
- High Visibility Black
- Includes
- Fire-resistant chinstrap. Integrated accessory slots for visors and face shields
- Standards
- Meets ANSI Z89.1 Type I Type II, Class C HT-LT EN 12492
Dimensions
- Fits Hat Size
- 23.6 - 26 in
Description
The KASK Zenith X2 Max Air is a ventilated safety helmet designed for superior airflow, comfort, and all-around impact protection. Certified to ANSI Z89.1 Type I & II, Class C HT-LT and EN 12492, it features an adaptive fit system, moisture-wicking comfort liner and full accessory compatibility. The KASK Zenith X2 Max Air delivers high-performance head protection for demanding work environments where comfort and breathability are essential. Its ventilated shell design increases airflow while maintaining full 360-degree impact protection. ANSI Z89.1 Certified, it provides protection from top, front, side, and rear impacts along with advanced retention performance. HD Polypropylene shell increases airflow with internal airflow channels while maintaining full 360-degree impact protection. Adaptive Fit System with rear adjustment dial for easier size adjustments from 60-66cm (23.6-26 in.) DRY+ moisture-wicking comfort liner with energy-absorbing foam. Fire-resistant chinstrap. Integrated accessory slots for visors and face shields. 30mm EURO slots for earmuffs, Lamp clips and earplug holders included. Compatible with KASK helmet accessories. Weighs 1 lb. Meets ANSI Z89.1 Type I, Type II, EN 12492 protection against side, front and rear impacts. Shock energy absorption capacity (Clauses 4.2.1.2 - front, 4.2.1.3 - lateral, 4.2.1.4 - rear), Penetration (clause 4.2.2), Retention system strength (Clause 4.2.3) and Retention system effectiveness (Clause 4.2.4)
Restrictions
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.